Motion
BJ4T041002
BJ4T041002 1/4 X 5/8 X 1/16
MI ITEM #00028594
MFR #BJ4T041002
Your Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ4T041002 1/4 X 5/8 X 1/16
MI ITEM #00028594
MFR #BJ4T041002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.70/each(List $8.21)

Overview

Mfr description
BJ4T041002 1/4 X 5/8 X 1/16

Specifications

  • Bearing Material
    PTFE BJ4
  • Overall Thickness
    0.0625 in
  • UPC_NO
    717905196348
  • Inside Diameter
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905196348
  • Material Specification
    JLON 4200
  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Max V Value
    400
  • Operating Temperature Range
    -250 to 550 ºF
  • Outside Diameter
  • Plug Type
    No Plugs
  • Thickness
  • Weight
    0.0052 lb
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text