Motion
BJ4T163204
BJ4T163204 1 X 2 X 1/8
MI ITEM #00028602
MFR #BJ4T163204
Price$10.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ4T163204 1 X 2 X 1/8
MI ITEM #00028602
MFR #BJ4T163204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.06/each

Specifications

Dimensions

  • Inside Diameter  
    1.0000 in
  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Outside Diameter  
    2.0000 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in
  • Weight
    0.0953 lb

Details

  • Bearing Material
    PTFE BJ4
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905196508
  • Material Specification
    JLON 4200
  • Max V Value
    400
  • Operating Temperature Range
    -250 to 550 ºF
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905196508

Overview

Mfr description
BJ4T163204 1 X 2 X 1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text