Motion
BJ4T244804
BJ4T244804 1-1/2 X 3 X 1/8
MI ITEM #00028604
MFR #BJ4T244804
Price$19.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ4T244804 1-1/2 X 3 X 1/8
MI ITEM #00028604
MFR #BJ4T244804

Mfr description
BJ4T244804 1-1/2 X 3 X 1/8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.79/each

Specifications

Dimensions

  • Inside Diameter  
    1.5000 in
  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Outside Diameter  
    3.0000 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in
  • Weight
    0.2145 lb

Details

  • Bearing Material
    PTFE BJ4
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905196515
  • Material Specification
    JLON 4200
  • Max V Value
    400
  • Operating Temperature Range
    -250 to 550 ºF
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905196515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)