Motion
BJ5T061202
BJ5T061202 3/8 X 3/4 X 1/16
Mi Item #00028608
MFR #BJ5T061202
Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ5T061202 3/8 X 3/4 X 1/16
Mi Item #00028608
MFR #BJ5T061202

Mfr description
BJ5T061202 3/8 X 3/4 X 1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.48/each

Specifications

Dimensions

  • Inside Diameter
    0.3750 in
  • Maximum P Value
    800
  • Maximum PV Value
    20000
  • Outside Diameter  
    0.7500 in
  • Overall Thickness
    0.0625 in
  • Weight
    0.0057 lb

Details

  • Bearing Material
    PTFE
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905199431
  • Material Specification
    JLON 5500
  • Max V Value
    400
  • Operating Temperature Range
    -250 to 550 ºF
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905199431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)