Motion
BJ5T122204
BJ5T122204 3/4 X 1-3/8 X 1/8
Mi Item #00028612
MFR #BJ5T122204
Price$12.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ5T122204 3/4 X 1-3/8 X 1/8
Mi Item #00028612
MFR #BJ5T122204

Mfr description
BJ5T122204 3/4 X 1-3/8 X 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.23/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum P Value
    800
  • Maximum PV Value
    20000
  • Outside Diameter  
    1.3750 in
  • Overall Thickness
    0.1250 in
  • Weight
    0.036 lb

Details

  • Bearing Material
    PTFE
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905201783
  • Material Specification
    JLON 5500
  • Max V Value
    400
  • Operating Temperature Range
    -250 to 550 ºF
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905201783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)