Motion
BJ5T163204
BJ5T163204 1 X 2 X 1/8
MI ITEM #00028614
MFR #BJ5T163204
Your Price$10.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ5T163204 1 X 2 X 1/8
MI ITEM #00028614
MFR #BJ5T163204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.87/each(List $15.00)

Overview

Mfr description
BJ5T163204 1 X 2 X 1/8

Specifications

  • Bearing Material
    PTFE BJ5
  • Bore Diameter
  • Outside Diameter
  • Operating Temperature Range
    -250 to 550 ºF
  • Maximum PV Value
    20000
  • Maximum P Value
    800
  • Max V Value
    400
  • Material Specification
    JLON 5500
  • Inside Diameter
    1.0000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905199547
  • UPC_NO
    717905199547
  • Weight
    0.0813 lb
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text