Motion
BJ5T244804
BJ5T244804 1-1/2 X 3 X 1/8
MI ITEM #00028616
MFR #BJ5T244804
Your Price$20.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ5T244804 1-1/2 X 3 X 1/8
MI ITEM #00028616
MFR #BJ5T244804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.17/each(List $27.85)

Overview

Mfr description
BJ5T244804 1-1/2 X 3 X 1/8

Specifications

  • Bearing Material
    PTFE BJ5
  • Bore Diameter
  • Outside Diameter
  • Operating Temperature Range
    -250 to 550 ºF
  • Maximum PV Value
    20000
  • Maximum P Value
    800
  • Max V Value
    400
  • Material Specification
    JLON 5500
  • Inside Diameter
    1.5000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905199615
  • UPC_NO
    717905199615
  • Weight
    0.1829 lb
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text