Overview
Mfr description
BJ4TL5202 5/16 X 7/16 X 7/16
Specifications
- Bushing TypePlain Sleeve
- Bushing MaterialPTFE BJ4
- Inside Diameter0.3125 in
- Overall Length0.4375 in
- Operating Temperature Range-250 to 550 ºF
- Manufacturer Catalog
- Weight0.0026 lb
- Manufacturer Upc Number717905195884
- Outside Diameter0.4375 in
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data