Motion
BJ4TL5204
PTFE BJ Liner Bearing - 0.5000 in Bore, 0.6250 in OD, 0.5000 in Length, PTFE BJ4 Material
Mi Item #00028619
MFR #BJ4TL5204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ Liner Bearing - 0.5000 in Bore, 0.6250 in OD, 0.5000 in Length, PTFE BJ4 Material
Mi Item #00028619
MFR #BJ4TL5204

Mfr description
BJ4TL5204 1/2 X 5/8 X 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Outside Diameter
    0.6250 in
  • Overall Length
    0.5000 in
  • Weight
    0.0045 lb

Details

  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905195990
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)