Motion
BJ4TL5206
PTFE BJ Liner Bearing - 0.7500 in Bore, 0.7500 in Length, Metal-Backed Material
Mi Item #00028620
MFR #BJ4TL5206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ Liner Bearing - 0.7500 in Bore, 0.7500 in Length, Metal-Backed Material
Mi Item #00028620
MFR #BJ4TL5206

Mfr description
BJ4TL5206 3/4 X 7/8 X 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum P Value
    7.24 MPa;1050 psi
  • Outside Diameter
    0.8750 in
  • Overall Length
    0.7500 in
  • Recommended Shaft Size
    0.7500 in
  • Weight
    0.0097 lb

Details

  • Additional Details
    PTFE Lined;Steel Backed
  • Backing Material
    Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Metal-Backed
  • Bushing Type
    Plain Sleeve
  • Description
    PTFE BJ Liner Bearings
  • Length Tolerance
    +0.000/-0.010 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905196065
  • Material
    PTFE Lined Steel
  • Material Specification
    JLON4200 Tape Liner
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • UPC_NO
    717905196065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)