Motion
BJ4TL5208
PTFE BJ Liner Bearing - 1.0000 in Bore, 1.1250 in OD, 1.0000 in Length, PTFE BJ4 Material
MI ITEM #00028624
MFR #BJ4TL5208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ Liner Bearing - 1.0000 in Bore, 1.1250 in OD, 1.0000 in Length, PTFE BJ4 Material
MI ITEM #00028624
MFR #BJ4TL5208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BJ4TL5208 1 X 1-1/8 X 1

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE BJ4
  • Inside Diameter
    1.0000 in
  • Overall Length
    1.0000 in
  • Operating Temperature Range
    -250 to 550 ºF
  • Manufacturer Catalog
  • Weight
    0.0169 lb
  • Manufacturer Upc Number
    717905196133
  • Outside Diameter
    1.1250 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text