Motion
BPT101408
PTFE Composite BPT Sleeve (Plain) Bearing - 0.6250 in Bore, 1.0000 in Length, PTFE Composite Material
Mi Item #00028654
MFR #BPT101408
Price$12.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BPT Sleeve (Plain) Bearing - 0.6250 in Bore, 1.0000 in Length, PTFE Composite Material
Mi Item #00028654
MFR #BPT101408

Mfr description
BMP101408 5/8 X 7/8 X 1
  • Bunting Teflon® Composite Sleeve (Plain) BPT bearings are designed for oscillatory and linear applications
  • BPT Bearings offer long wear, and are shaft kind
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.21/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Maximum P Value
    34300
  • Maximum PV Value
    20000
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.0000 in
  • Recommended Shaft Size
    0.6245 in

Details

  • Additional Details
    PTFE Composite;Shaftkind;Long Wear;Oscillatory Applications;Linear Applications
  • Bearing Material
    PTFE
  • Bushing Material
    PTFE Composite
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Description
    PTFE Composite BPT Sleeve (Plain) Bearings
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905200076
  • Material
    PTFE Composite
  • Max V Value
    150
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -212 to 350 ºF
  • Outside Diameter Tolerance
    0.8755 in-0.8765 in
  • Product Type
    Die & Mold Plain-Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905200076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)