Motion
BPT141810
PTFE Composite BPT Sleeve (Plain) Bearing - 0.8750 in Bore, 1.1250 in OD, 1.2500 in Length, Teflon Material
MI ITEM #00028703
MFR #BPT141810
List Price$14.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BPT Sleeve (Plain) Bearing - 0.8750 in Bore, 1.1250 in OD, 1.2500 in Length, Teflon Material
MI ITEM #00028703
MFR #BPT141810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.87/each for your price

Overview

Mfr description
BMP141810 7/8 X 1-1/8 X 1-1/4
  • Bunting Teflon® Composite Sleeve (Plain) BPT bearings are designed for oscillatory and linear applications
  • BPT Bearings offer long wear, and are shaft kind

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Teflon
  • Inside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Maximum P Value
    34300
  • Maximum PV Value
    20000
  • Operating Temperature Range
    -212 to 350 ºF
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905200281
  • UPC_NO
    717905200281
  • Outside Diameter
    1.1250 in
  • Max V Value
    150
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text