Overview
Mfr description
GF1822-012 FILAMENT WOUND - GA
Specifications
- Bushing TypePlain Sleeve
- Bushing MaterialRTFE
- Inside Diameter1.1250 in
- Groove TypePlain Interior
- Outside Diameter1.3750 in
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data