Motion
GF1822-016

GGB BEARINGS
GF1822-016

Die & Mold Plain-Bearing - 1.1250 in Bore, 1.3750 in OD, RTFE Material
MI ITEM #00028772
MFR #GF1822-016
List Price$13.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF1822-016

Die & Mold Plain-Bearing - 1.1250 in Bore, 1.3750 in OD, RTFE Material
MI ITEM #00028772
MFR #GF1822-016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.36/each for your price

Overview

Mfr description
GF1822-016 FILAMENT WOUND - GA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    1.1250 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    1.3750 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text