Motion
GF2024-020

GGB BEARINGS
GF2024-020

Die & Mold Plain-Bearing - 1.2500 in Bore, 1.5000 in OD, RTFE Material
Mi Item #00028795
MFR #GF2024-020
Price$17.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF2024-020

Die & Mold Plain-Bearing - 1.2500 in Bore, 1.5000 in OD, RTFE Material
Mi Item #00028795
MFR #GF2024-020

Mfr description
GF2024-020 FILAMENT WOUND - GA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.26/each

Specifications

Dimensions

  • Inside Diameter
    1.2500 in
  • Outside Diameter
    1.5000 in

Details

  • Bushing Material
    RTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)