Motion
GF2024-024

GGB BEARINGS
GF2024-024

Die & Mold Plain-Bearing - 1.2500 in Bore, 1.5000 in Length, Filament Wound Material
MI ITEM #00028798
MFR #GF2024-024
Price$13.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF2024-024

Die & Mold Plain-Bearing - 1.2500 in Bore, 1.5000 in Length, Filament Wound Material
MI ITEM #00028798
MFR #GF2024-024

Mfr description
GF2024-024 FILAMENT WOUND - GA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.08/each

Specifications

Dimensions

  • Inside Diameter
    1.2500 in
  • Maximum P Value
    140 MPa;20000 psi
  • Outside Diameter
    1.5000 in
  • Overall Length
    1.5000 in
  • Recommended Shaft Size
    1.2500 in, 31.75 mm
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;RoHS Compliant;High Load;Maintenance-Free
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Bushing Type
    Plain Sleeve
  • Description
    GAR-FIL High Load Self-Lubricating Filament Wound Bearing
  • Finish Coating
    PTFE Lined
  • Groove Type
    Plain Interior
  • Group & Class
    Fiber Reinforced Composite
  • Inside Diameter Tolerance
    +0.0040/+0.0070 in
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 MPa, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    +0.0035/+0.0015 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, REACH, RoHS, TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)