Specifications
Dimensions
- Inside Diameter1.3750 in
- Outside Diameter1.6250 in
Details
- Bushing MaterialRTFE
- Bushing TypePlain Sleeve
- Groove TypeGraphite-Filled Grooves
- Product TypeDie & Mold Plain-Bearings
Overview
Mfr description
GF2226-020 FILAMENT WOUND - GA