Motion
GF2226
Die & Mold Plain-Bearing - 1.3750 in Bore, 1.5000 in Length, Filament Wound Material
Mi Item #00028821
MFR #GF2226
Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.3750 in Bore, 1.5000 in Length, Filament Wound Material
Mi Item #00028821
MFR #GF2226

Mfr description
GF2226-024 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.33/each

Specifications

Dimensions

  • Inside Diameter
    1.3750 in
  • Maximum P Value
    140 N/mm^2;20000 psi
  • Outside Diameter
    1.6250 in
  • Overall Length
    1.5000 in
  • Overall Thickness
    0.1250 in
  • Recommended Shaft Size
    1.3750 in, 34.93 mm
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;RoHS Compliant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Bushing Type
    Plain Sleeve
  • Description
    GAR-FIL High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Finish Coating
    PTFE Lined
  • Groove Type
    Plain Interior
  • Manufacturer Catalog Number
    GF2226
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 MPa, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    1 6285/1.6265 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)