Motion
GF2832
Die & Mold Plain-Bearing - 1.7500 in Bore, 2.0000 in OD, 3.0000 in Length, Filament Wound Material
Mi Item #00028867
MFR #GF2832
Price$22.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.7500 in Bore, 2.0000 in OD, 3.0000 in Length, Filament Wound Material
Mi Item #00028867
MFR #GF2832

Mfr description
GF2832-024 FILAMENT WOUND - GA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.18/each

Specifications

Dimensions

  • Bushing Outside Diameter
    2.0000 in
  • Inside Diameter
    1.7500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Overall Length
    3.0000 in
  • Recommended Shaft Size
    1.7500 in, 44.45 mm
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    High Load Capacity;Good Chemical Resistance;Machinable Bearing Surface;High Rotational Speed Capacity;Very Good Friction and Wear Properties;Excellent Contamination Resistance;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Bushing Type
    Plain Sleeve
  • Description
    GAR-FIL High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Finish Coating
    PTFE Lined
  • Groove Type
    Plain Interior
  • Group & Class
    Fiber Reinforced Composite
  • Manufacturer Catalog Number
    GF2832-024
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    20 0035/20.0015 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)