Motion
BPT323616
PTFE Composite BPT Sleeve (Plain) Bearing - 2.0000 in Bore, 2.0000 in Length, Composite Material
MI ITEM #00028892
MFR #BPT323616
Your Price$30.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BPT Sleeve (Plain) Bearing - 2.0000 in Bore, 2.0000 in Length, Composite Material
MI ITEM #00028892
MFR #BPT323616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.68/each(List $42.35)

Overview

Mfr description
BMP323616 2 X 2-1/4 X 2
  • Bunting Teflon® Composite Sleeve (Plain) BPT bearings are designed for oscillatory and linear applications
  • BPT Bearings offer long wear, and are shaft kind

Specifications

  • Additional Details
    Self-Lubricating;PTFE Lined;Dry-Running Capability;Maintenance-Free
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Composite
  • Inside Diameter
    2.0000 in
  • Overall Length
    2.0000 in
  • Country of Origin
    US
  • Maximum P Value
    34300
  • Description
    PTFE Composite BPT Sleeve (Plain) Bearings
  • Maximum PV Value
    20000
  • Operating Temperature Range
    -212 to 350 ºF
  • Series
    BPT
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905200960
  • UPC_NO
    717905200960
  • Material
    PTFE Composite
  • Outside Diameter
    2.2500 in
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Length Tolerance
    ±0.010 in
  • Max V Value
    150
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    2.2515 in-2.2535 in
  • Recommended Shaft Size
    1.9995 in, 50.79 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text