Motion
GF3236-032

GGB BEARINGS
GF3236-032

Die & Mold Plain-Bearing - 2.0000 in Bore, 2.2500 in OD, RTFE Material
Mi Item #00028893
MFR #GF3236-032
Price$32.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF3236-032

Die & Mold Plain-Bearing - 2.0000 in Bore, 2.2500 in OD, RTFE Material
Mi Item #00028893
MFR #GF3236-032

Mfr description
GF3236-032 FILAMENT WOUND - GA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.90/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Outside Diameter
    2.2500 in

Details

  • Bushing Material
    RTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)