Motion
BPT404424
PTFE Composite BPT Sleeve (Plain) Bearing - 2.5000 in Bore, 2.7500 in OD, 3.0000 in Length, Teflon Material
MI ITEM #00028977
MFR #BPT404424
Price$45.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BPT Sleeve (Plain) Bearing - 2.5000 in Bore, 2.7500 in OD, 3.0000 in Length, Teflon Material
MI ITEM #00028977
MFR #BPT404424

Mfr description
BMP404424 2-1/2 X 2-3/4 X 3
  • Bunting Teflon® Composite Sleeve (Plain) BPT bearings are designed for oscillatory and linear applications
  • BPT Bearings offer long wear, and are shaft kind
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.06/each

Specifications

Dimensions

  • Inside Diameter
    2.5000 in
  • Maximum P Value
    34300
  • Maximum PV Value
    20000
  • Outside Diameter
    2.7500 in
  • Overall Length
    3.0000 in

Details

  • Bushing Material
    Teflon
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905201196
  • Max V Value
    150
  • Operating Temperature Range
    -212 to 350 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905201196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)