Motion
BPT485220
PTFE Composite BPT Sleeve (Plain) Bearing - 3.0000 in Bore, 3.2500 in OD, 2.5000 in Length, Teflon Material
MI ITEM #00028995
MFR #BPT485220
List Price$80.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BPT Sleeve (Plain) Bearing - 3.0000 in Bore, 3.2500 in OD, 2.5000 in Length, Teflon Material
MI ITEM #00028995
MFR #BPT485220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.52/each for your price

Overview

Mfr description
BMP485220 3 X 3-1/4 X 2-1/2
  • Bunting Teflon® Composite Sleeve (Plain) BPT bearings are designed for oscillatory and linear applications
  • BPT Bearings offer long wear, and are shaft kind

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Teflon
  • Inside Diameter
    3.0000 in
  • Overall Length
    2.5000 in
  • Maximum P Value
    34300
  • Maximum PV Value
    20000
  • Operating Temperature Range
    -212 to 350 ºF
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    717905201370
  • UPC_NO
    717905201370
  • Outside Diameter
    3.2500 in
  • Max V Value
    150
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text