Motion
GF4852
Die & Mold Plain-Bearing - 3.0000 in Bore, 1.5000 in Length, Filament Wound Material
Mi Item #00028996
MFR #GF4852
Price$93.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 3.0000 in Bore, 1.5000 in Length, Filament Wound Material
Mi Item #00028996
MFR #GF4852

Mfr description
GF4852-040 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.44/each

Specifications

Dimensions

  • Inside Diameter
    3.0000 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    3.2500 in
  • Overall Length
    1.5000 in
  • Recommended Shaft Size
    3.0000 in, 76.20 mm
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    High Load;Self-Lubricating;RoHS Compliant;Corrosion Resistant;Dry-Running Capability;Maintenance-Free
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    GAR-FIL High Load Self-Lubricating Fiber Reinforced Composite Sleeve Bearing
  • Finish Coating
    PTFE Lined
  • Groove Type
    Plain Interior
  • Group & Class
    Fiber Reinforced Composite
  • Manufacturer Catalog Number
    GF4852
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    3 2550/3.2530 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)