Motion
BPT485620
PTFE Composite BPT Sleeve (Plain) Bearing - 3.0000 in Bore, 2.5000 in Length, PTFE Composite Material
Mi Item #00029016
MFR #BPT485620
Price$61.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BPT Sleeve (Plain) Bearing - 3.0000 in Bore, 2.5000 in Length, PTFE Composite Material
Mi Item #00029016
MFR #BPT485620

Mfr description
BMP485620 3 X 3-1/2 X 2-1/2
  • Bunting Teflon® Composite Sleeve (Plain) BPT bearings are designed for oscillatory and linear applications
  • BPT Bearings offer long wear, and are shaft kind
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.87/each

Specifications

Dimensions

  • Inside Diameter
    3.0000 in
  • Maximum P Value
    34300
  • Maximum PV Value
    20000
  • Outside Diameter
    3.5000 in
  • Overall Length
    2.5000 in
  • Recommended Shaft Size
    2.9995 in

Details

  • Additional Details
    PTFE Composite;Shaftkind;Long Wear;Oscillatory and Linear Applications
  • Bearing Material
    PTFE
  • Bushing Material
    PTFE Composite
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Description
    PTFE Composite BPT Sleeve (Plain) Bearings
  • Length Tolerance
    ±0.010 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905201462
  • Material
    PTFE Composite
  • Max V Value
    150
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -212 to 350 ºF
  • Outside Diameter Tolerance
    3.5020 in-3.5040 in
  • Product Type
    Die & Mold Plain-Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905201462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)