Specifications
Dimensions
- Inside Diameter4.0000 in
- Outside Diameter4.5000 in
Details
- Bushing MaterialRTFE
- Bushing TypePlain Sleeve
- Groove TypePlain Interior
- Product TypeDie & Mold Plain-Bearings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)