Motion
GF8088-064

GGB BEARINGS
GF8088-064

Die & Mold Plain-Bearing - 5.0000 in Bore, 5.5000 in OD, RTFE Material
MI ITEM #00029075
MFR #GF8088-064
Price$136.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF8088-064

Die & Mold Plain-Bearing - 5.0000 in Bore, 5.5000 in OD, RTFE Material
MI ITEM #00029075
MFR #GF8088-064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.56/each

Specifications

Dimensions

  • Inside Diameter
    5.0000 in
  • Outside Diameter
    5.5000 in

Details

  • Bushing Material
    RTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
GF8088-064 FILAMENT WOUND - GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text