Motion
SR15V1SS(GK) BLOCK

THK AMERICA INC
SR15V1SS(GK) BLOCK

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-V, Short Block, 24 mm High, 34 mm Wide, 40.40 mm Long, Load Capacity: 11.7 kN
Mi Item #00029092
MFR #SR15V1SS(GK) BLOCK
Price$136.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR15V1SS(GK) BLOCK

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-V, Short Block, 24 mm High, 34 mm Wide, 40.40 mm Long, Load Capacity: 11.7 kN
Mi Item #00029092
MFR #SR15V1SS(GK) BLOCK

Mfr description
SR15V1SS(GK) BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.35/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4 X 7
  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    40.40 mm
  • Overall Width
    34 mm
  • Weight
    0.12 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Ball Retainer
  • Bearing Material
    Carbon Steel
  • Block Type
    Short Block
  • Dynamic Load Capacity
    9.1 kN
  • Extended Features
    Side seal, End seal, Retainer plate
  • Included Accessories
    Grease nipple
  • Load Capacity
    11.7 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202C15222000000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Prop 65 Statement
    Yes
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SR-V
  • Static Load Capacity
    11.7 kN
  • UPC_NO
    202C15222000000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)