Motion
SR15-340L
Linear Guide Standard Ball Profile Rail - Series: SR15, 15 mm Rail, 340 mm Max Length, Standard
MI ITEM #00029096
MFR #SR15-340L
Your Price$114.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: SR15, 15 mm Rail, 340 mm Max Length, Standard
MI ITEM #00029096
MFR #SR15-340L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.46/each(List $128.78)

Overview

Mfr description
SR15-340L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Rail Style
    Standard
  • Maximum Length
    340 mm
  • Overall Height
    12.50 mm
  • Nominal Rail Size
    15 mm
  • Accuracy Class
    Normal
  • Overall Length
    340 mm
  • Overall Width
    15 mm
  • Rail Screw Size
    M3.5
  • Hardness
    58 to 64 HRC
  • Load Capacity
    9.51 kN
  • Series
    SR15
  • Weight
    4.645 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought