Motion
202C20222200000

THK AMERICA INC
202C20222200000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-V, Short Block, 28 mm High, 42 mm Wide, 47.30 mm Long, Load Capacity: 17.2 kN
Mi Item #00029103
MFR #202C20222200000
Price$146.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202C20222200000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-V, Short Block, 28 mm High, 42 mm Wide, 47.30 mm Long, Load Capacity: 17.2 kN
Mi Item #00029103
MFR #202C20222200000

Mfr description
SR20V1SSC1(GK) BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.45/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5 X 8
  • Nominal Rail Size
    20 mm
  • Overall Height
    28 mm
  • Overall Length
    47.30 mm
  • Overall Width
    42 mm
  • Weight
    0.2 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Ball Retainer
  • Bearing Material
    Carbon Steel
  • Block Type
    Short Block
  • Dynamic Load Capacity
    13.4 kN
  • Extended Features
    End Seals, Side Seals
  • Included Accessories
    Grease Nipple
  • Load Capacity
    17.2 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202C20222200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Prop 65 Statement
    Yes
  • Resistance Features
    Stainless Steel Construction, Corrosion Resistant
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SR-V
  • Static Load Capacity
    17.2 kN
  • UPC_NO
    202C20222200000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)