Motion
SR20-820L
Linear Guide Standard Ball Profile Rail - Series: SR20, 20 mm Rail, 820 mm Max Length, Standard
Mi Item #00029108
MFR #SR20-820L
Price$196.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: SR20, 20 mm Rail, 820 mm Max Length, Standard
Mi Item #00029108
MFR #SR20-820L

Mfr description
SR20-820L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.95/each

Specifications

Dimensions

  • Maximum Length
    820 mm
  • Nominal Rail Size
    20 mm
  • Overall Length
    820 mm
  • Rail Screw Size
    M6
  • Weight
    2.20 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    12.5 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Ball Rail
  • Series
    SR20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)