Motion
SR20-1000L

THK AMERICA INC
SR20-1000L

Linear Guide Standard Ball Profile Rail - Series: SR20, 20 mm Rail, 1000 mm Max Length, Standard
Mi Item #00029109
MFR #SR20-1000L
Price$237.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR20-1000L

Linear Guide Standard Ball Profile Rail - Series: SR20, 20 mm Rail, 1000 mm Max Length, Standard
Mi Item #00029109
MFR #SR20-1000L

Mfr description
SR20-1000L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.51/each

Specifications

Dimensions

  • Maximum Length
    1000 mm
  • Nominal Rail Size
    20 mm
  • Overall Height
    15.50 mm
  • Overall Length
    1000 mm
  • Overall Width
    20 mm
  • Rail Screw Size
    M6
  • Weight
    4.41 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    12.5 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Ball Rail
  • Series
    SR20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)