Motion
200225200903400

THK AMERICA INC
200225200903400

Linear Guide Standard Ball Profile Rail - Series: SR25, 25 mm Rail, 340 mm Max Length
Mi Item #00029115
MFR #200225200903400
Price$129.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200225200903400

Linear Guide Standard Ball Profile Rail - Series: SR25, 25 mm Rail, 340 mm Max Length
Mi Item #00029115
MFR #200225200903400

Mfr description
SR25-340LY(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.28/each

Specifications

Dimensions

  • Maximum Length
    340 mm
  • Nominal Rail Size
    25 mm
  • Rail Screw Size
    M7

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    20.3 kN
  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Series
    SR25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)