Motion
SR25-1240LY

THK AMERICA INC
SR25-1240LY

Linear Guide Standard Ball Profile Rail - Series: SR25, 25 mm Rail, 1240 mm Max Length, Standard
MI ITEM #00029120
MFR #SR25-1240LY
Your Price$322.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR25-1240LY

Linear Guide Standard Ball Profile Rail - Series: SR25, 25 mm Rail, 1240 mm Max Length, Standard
MI ITEM #00029120
MFR #SR25-1240LY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$322.57/each(List $482.28)

Overview

Mfr description
SR25-1240LY(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Rail Style
    Standard
  • Maximum Length
    1240 mm
  • Overall Height
    18 mm
  • Nominal Rail Size
    25 mm
  • Accuracy Class
    Normal
  • Overall Length
    1240 mm
  • Overall Width
    23 mm
  • Rail Screw Size
    M7
  • Hardness
    58 to 64 HRC
  • Load Capacity
    20.3 kN
  • Series
    SR25
  • Weight
    6.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought