Motion
SR25-1600LY

THK AMERICA INC
SR25-1600LY

Linear Guide Standard Ball Profile Rail - Series: SR25, 25 mm Rail, 1600 mm Max Length, Standard
MI ITEM #00029121
MFR #SR25-1600LY
Price$498.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR25-1600LY

Linear Guide Standard Ball Profile Rail - Series: SR25, 25 mm Rail, 1600 mm Max Length, Standard
MI ITEM #00029121
MFR #SR25-1600LY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$498.94/each

Specifications

Dimensions

  • Maximum Length
    1600 mm
  • Nominal Rail Size
    25 mm
  • Overall Length
    1600 mm
  • Rail Screw Size
    M7
  • Weight
    8.82 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    20.3 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Ball Rail
  • Series
    SR25

Overview

Mfr description
SR25-1600LY(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought