Motion
202C30122200000

THK AMERICA INC
202C30122200000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-W, Standard Block, 42 mm High, 60 mm Wide, 96.80 mm Long, Load Capacity: 64.4 kN
Mi Item #00029124
MFR #202C30122200000
Price$169.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202C30122200000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-W, Standard Block, 42 mm High, 60 mm Wide, 96.80 mm Long, Load Capacity: 64.4 kN
Mi Item #00029124
MFR #202C30122200000

Mfr description
SR30W1SSC1(GK) BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.68/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8 X 12
  • Nominal Rail Size
    28 mm
  • Overall Height
    42 mm
  • Overall Length
    96.80 mm
  • Overall Width
    60 mm
  • Weight
    0.8 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Ball Retainer
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    45.6 kN
  • Extended Features
    Side Seals, End Seals
  • Included Accessories
    Grease Nipple
  • Load Capacity
    64.4 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202C30122200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Prop 65 Statement
    Yes
  • Resistance Features
    Corrosion Resistant, Dust Resistant
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SR-W
  • Static Load Capacity
    64.4 kN
  • UPC_NO
    202C30122200000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)