Motion
202C30222200000

THK AMERICA INC
202C30222200000

Global Standard Interchangeable Linear Ball Carriage for Profile Rail – Series SR-V, Non-flanged Block Mounted from the Top, 28mm Rail, 60mm Wide x 67.9mm Long, Static Capacity 34.4 kN, Light Preload
MI ITEM #00029126
MFR #202C30222200000
List Price$176.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202C30222200000

Global Standard Interchangeable Linear Ball Carriage for Profile Rail – Series SR-V, Non-flanged Block Mounted from the Top, 28mm Rail, 60mm Wide x 67.9mm Long, Static Capacity 34.4 kN, Light Preload
MI ITEM #00029126
MFR #202C30222200000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.75/each for your price

Overview

Mfr description
SR30V1SSC1
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
  • Superb in planar running accuracy
  • Available in both flanged (SR-TB and SR-SB series) and non-flanged (SR-W and SR-V series) designs
  • Low noise
  • Designed to absorb mounting surface inaccuracies in level and parallelism between two rails and maintain accuracy and smooth motion
  • Available in stainless steel

Specifications

  • Mount Hole Screw Size
    M8 X 12
  • Series
    SR-V
  • Block Type
    Short Block
  • Nominal Rail Size
    28 mm
  • Static Load Capacity
    34.4 kN
  • Dynamic Load Capacity
    29.5 kN
  • Overall Length
    67.9 mm
  • Overall Width
    60 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    0.5 kg
  • Load Capacity
    34.4 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    202C30222200000
  • UPC_NO
    202C30222200000
  • Lubrication
    THK AFB-LF Grease
  • Prop 65 Statement
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text