Motion
200230200912400

THK AMERICA INC
200230200912400

Linear Guide Standard Ball Profile Rail - Series: SR30, 30 mm Rail, 1240 mm Max Length
MI ITEM #00029129
MFR #200230200912400
List Price$530.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200230200912400

Linear Guide Standard Ball Profile Rail - Series: SR30, 30 mm Rail, 1240 mm Max Length
MI ITEM #00029129
MFR #200230200912400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$530.25/each for your price

Overview

Mfr description
SR30-1240L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Maximum Length
    1240 mm
  • Nominal Rail Size
    30 mm
  • Rail Screw Size
    M7
  • Hardness
    58 to 64 HRC
  • Load Capacity
    30 kN
  • Series
    SR30
  • Weight
    11.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text