Motion
SR30-1640L

THK AMERICA INC
SR30-1640L

Linear Guide Standard Ball Profile Rail - Series: SR30, 30 mm Rail, 1640 mm Max Length, Standard
Mi Item #00029130
MFR #SR30-1640L
Price$461.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR30-1640L

Linear Guide Standard Ball Profile Rail - Series: SR30, 30 mm Rail, 1640 mm Max Length, Standard
Mi Item #00029130
MFR #SR30-1640L

Mfr description
SR30-1640L(GK) RAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$461.23/each

Specifications

Dimensions

  • Maximum Length
    1640 mm
  • Nominal Rail Size
    30 mm
  • Overall Height
    23 mm
  • Overall Length
    1640 mm
  • Overall Width
    28 mm
  • Rail Screw Size
    M7
  • Weight
    15.43 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    30 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Ball Rail
  • Series
    SR30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)