Motion
SR35-760L
Linear Guide Standard Ball Profile Rail - Series: SR35, 35 mm Rail, 760 mm Max Length, Standard
Mi Item #00029139
MFR #SR35-760L
Price$317.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: SR35, 35 mm Rail, 760 mm Max Length, Standard
Mi Item #00029139
MFR #SR35-760L

Mfr description
SR35-760L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.14/each

Specifications

Dimensions

  • Maximum Length
    760 mm
  • Nominal Rail Size
    35 mm
  • Overall Height
    27.50 mm
  • Overall Length
    760 mm
  • Overall Width
    34 mm
  • Rail Screw Size
    M9
  • Weight
    8.82 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    41.7 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Ball Rail
  • Series
    SR35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)