Motion
200235200910000

THK AMERICA INC
200235200910000

Linear Guide Standard Ball Profile Rail - Series: SR35, 35 mm Rail, 1000 mm Max Length
MI ITEM #00029140
MFR #200235200910000
Your Price$410.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200235200910000

Linear Guide Standard Ball Profile Rail - Series: SR35, 35 mm Rail, 1000 mm Max Length
MI ITEM #00029140
MFR #200235200910000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$410.06/each(List $512.58)

Overview

Mfr description
SR35-1000L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Maximum Length
    1000 mm
  • Nominal Rail Size
    35 mm
  • Rail Screw Size
    M9
  • Hardness
    58 to 64 HRC
  • Load Capacity
    41.7 kN
  • Series
    SR35
  • Weight
    13.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought