Motion
202A15B22000000

THK AMERICA INC
202A15B22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 28 mm High, 34 mm Wide, 56.60 mm Long, Load Capacity: 8.33 kN
MI ITEM #00029147
MFR #202A15B22000000
Price$159.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A15B22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 28 mm High, 34 mm Wide, 56.60 mm Long, Load Capacity: 8.33 kN
MI ITEM #00029147
MFR #202A15B22000000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$159.08/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4
  • Nominal Rail Size
    15 mm
  • Overall Height
    28 mm
  • Overall Length
    56.60 mm
  • Overall Width
    34 mm

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    10.9 kN, 2450.42 lbf
  • Extended Features
    Stainless steel LM block, Stainless steel LM rail
  • Included Accessories
    Grease nipple
  • Load Capacity
    8.33 kN
  • Lubrication
    Grease Nipple
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    HSR-R
  • Static Load Capacity
    15.7 kN, 3529.5 lbf

Overview

Mfr description
HSR15R1SS(GK) BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought