Motion
HSR15-280L

THK AMERICA INC
HSR15-280L

Linear Guide Standard Ball Profile Rail - Series: HSR15, 15 mm Rail, 280 mm Max Length, Global Standard
Mi Item #00029150
MFR #HSR15-280L
Price$79.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR15-280L

Linear Guide Standard Ball Profile Rail - Series: HSR15, 15 mm Rail, 280 mm Max Length, Global Standard
Mi Item #00029150
MFR #HSR15-280L

Mfr description
HSR15-280L(GK) RAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.80/each

Specifications

Dimensions

  • Maximum Length
    280 mm
  • Nominal Rail Size
    15 mm
  • Overall Length
    280 mm
  • Rail Screw Size
    M4.5
  • Weight
    3.307 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    8.33 kN
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Up to 80 °C
  • Rail Style
    Global Standard
  • Rail Type
    Global Standard
  • Series
    HSR15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)