Motion
HSR15-820L

THK AMERICA INC
HSR15-820L

Linear Guide Standard Ball Profile Rail - Series: HSR15, 15 mm Rail, 820 mm Max Length, Global Standard
MI ITEM #00029154
MFR #HSR15-820L
Price$340.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR15-820L

Linear Guide Standard Ball Profile Rail - Series: HSR15, 15 mm Rail, 820 mm Max Length, Global Standard
MI ITEM #00029154
MFR #HSR15-820L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$340.88/each

Specifications

Dimensions

  • Maximum Length
    820 mm
  • Nominal Rail Size
    15 mm
  • Overall Length
    820 mm
  • Rail Screw Size
    M4.5
  • Weight
    2.20 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    8.33 kN
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Up to 80 °C
  • Rail Style
    Global Standard
  • Rail Type
    Global Standard
  • Series
    HSR15

Overview

Mfr description
HSR15-820L(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought