Motion
202A20B22000000

THK AMERICA INC
202A20B22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 30 mm High, 44 mm Wide, 74 mm Long, Load Capacity: 13.8 kN
MI ITEM #00029158
MFR #202A20B22000000
Price$174.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A20B22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 30 mm High, 44 mm Wide, 74 mm Long, Load Capacity: 13.8 kN
MI ITEM #00029158
MFR #202A20B22000000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$174.23/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    74 mm
  • Overall Width
    44 mm

Details

  • Accuracy Class
    Normal
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    19.8 kN, 4451.22 lbf
  • Extended Features
    SS Seals, Stainless Steel LM Block, Stainless Steel LM Rail
  • Included Accessories
    B-M6F Grease Nipple
  • Load Capacity
    13.8 kN
  • Lubrication
    B-M6F Grease Nipple
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Environmental Resistance
  • Seal Type
    SS
  • Series
    HSR-R
  • Static Load Capacity
    27.4 kN, 6159.76 lbf

Overview

Mfr description
HSR20R1SS(GK) BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought