Motion
HSR20LRSS
Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 30 mm High, 44 mm Wide, 90 mm Long, Load Capacity: 21.3 kN
Mi Item #00029162
MFR #HSR20LRSS
Price$202.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 30 mm High, 44 mm Wide, 90 mm Long, Load Capacity: 21.3 kN
Mi Item #00029162
MFR #HSR20LRSS

Mfr description
HSR20LR1SS(GK) BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.00/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    90 mm
  • Overall Width
    44 mm

Details

  • Accuracy Class
    Normal
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Long Block
  • Dynamic Load Capacity
    23.9 kN, 5372.93 lbf
  • Extended Features
    SS Seals, Stainless Steel LM Block, Stainless Steel LM Rail
  • Included Accessories
    B-M6F Grease Nipple
  • Load Capacity
    21.3 kN
  • Lubrication
    B-M6F Grease Nipple
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS
  • Series
    HSR-LR
  • Static Load Capacity
    35.8 kN, 8048.16 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)