Motion
202A25B22000000

THK AMERICA INC
202A25B22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 40 mm High, 48 mm Wide, 83.10 mm Long, Load Capacity: 19.9 kN
Mi Item #00029174
MFR #202A25B22000000
Price$207.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A25B22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 40 mm High, 48 mm Wide, 83.10 mm Long, Load Capacity: 19.9 kN
Mi Item #00029174
MFR #202A25B22000000

Mfr description
HSR25R1SS(GK) BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.05/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    25 mm
  • Overall Height
    40 mm
  • Overall Length
    83.10 mm
  • Overall Width
    48 mm

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    27.6 kN, 6204.73 lbf
  • Extended Features
    SS Seals
  • Included Accessories
    B-M6F Grease Nipple
  • Load Capacity
    19.9 kN
  • Lubrication
    B-M6F Grease Nipple
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS
  • Series
    HSR-R
  • Static Load Capacity
    36.4 kN, 8183.05 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)