Motion
202A25D22000000

THK AMERICA INC
202A25D22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 40 mm High, 48 mm Wide, 102.20 mm Long, Load Capacity: 27.2 kN
Mi Item #00029178
MFR #202A25D22000000
Price$242.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A25D22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 40 mm High, 48 mm Wide, 102.20 mm Long, Load Capacity: 27.2 kN
Mi Item #00029178
MFR #202A25D22000000

Mfr description
HSR25LR1SS(GK) BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.40/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    25 mm
  • Overall Height
    40 mm
  • Overall Length
    102.20 mm
  • Overall Width
    48 mm

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Long Block
  • Dynamic Load Capacity
    35.2 kN, 7913.27 lbf
  • Extended Features
    Stainless steel LM block, Stainless steel LM rail, Stainless steel balls
  • Included Accessories
    Grease Nipple
  • Load Capacity
    27.2 kN
  • Lubrication
    B-M6F Grease Nipple
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Environmental Resistance, Stainless Steel Construction
  • Seal Type
    SS
  • Series
    HSR-LR
  • Static Load Capacity
    51.6 kN, 11600.14 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)