Motion
HSR25-1000L

THK AMERICA INC
HSR25-1000L

Linear Guide Standard Ball Profile Rail - Series: HSR25, 25 mm Rail, 1000 mm Max Length, Global Standard
Mi Item #00029183
MFR #HSR25-1000L
Price$454.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25-1000L

Linear Guide Standard Ball Profile Rail - Series: HSR25, 25 mm Rail, 1000 mm Max Length, Global Standard
Mi Item #00029183
MFR #HSR25-1000L

Mfr description
HSR25-1000L(GK) RAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$454.50/each

Specifications

Dimensions

  • Maximum Length
    1000 mm
  • Nominal Rail Size
    25 mm
  • Overall Length
    1000 mm
  • Rail Screw Size
    M7
  • Weight
    6.61 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    27.2 kN
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Up to 80 °C
  • Rail Style
    Global Standard
  • Rail Type
    Global Standard
  • Series
    HSR25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)